https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P48-5M-25-JA
TB WOODS TB WOODS
Description
P48-5M-25-JA SYNCHRONOUS PULLEY
25MM Belt Width; 5MM Belt Pitch; 5M-25 Synchronous Plus Belt Style; 48 Teeth; 26.416MM Face Width; Bushed; 80.264MM Flange OD; 75.26MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
P485M25
BDI #
989813
Details
186.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-5M-25-JA/p/989813
Your Price
$ 186.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.544
EAN
0698672585149
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25 Synchronous Plus
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
25MM Belt Width; 5MM Belt Pitch; 5M-25 Synchronous Plus Belt Style; 48 Teeth; 26.416MM Face Width; Bushed; 80.264MM Flange OD; 75.26MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.963 Inch | 75.26 Millimeter
Flange Outside Diameter
3.16 Inch | 80.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh