https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P48-5MGT-25
GATES GATES
Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 48 Teeth; 27.432MM Face Width; Bushed; 84.531MM Flange OD; 75.26MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
77092048
BDI #
1125764
Details
151.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-5MGT-25/p/1125764
Your Price
$ 151.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0072053462173
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 48 Teeth; 27.432MM Face Width; Bushed; 84.531MM Flange OD; 75.26MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Flange Outside Diameter
3.328 Inch | 84.531 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Outside Diameter
2.963 Inch | 75.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh