https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFU1TDJnMVlTOHhNRFkwTkRFME9EQXlOelF5TWk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGIwNmRiZTAwZjI5ZTEzMWRlNzUxMTE1NjRjZDcyODVmMzM3MzczZDU0YWQ1OTNiNGY2MjgxNDIzMGFlZTE1OTA
DODGE
DODGE
P48-8M-20-SDS HTD
DODGE DODGE
Description
P48-8M-20-SDS HTD SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 48 Teeth; 28.575MM Face Width; Bushed; 132.385MM Flange OD; 120.853MM OD; 122.225MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
110711
BDI #
254561
Details
272.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-8M-20-SDS-HTD/p/254561
Your Price
$ 272.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.507
EAN
0782475264490
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110711
Weight / LBS
3.4
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 48 Teeth; 28.575MM Face Width; Bushed; 132.385MM Flange OD; 120.853MM OD; 122.225MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Flange Outside Diameter
5.212 Inch | 132.385 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh