https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
DODGE
DODGE
P48-8M-30-SDS HTD
DODGE DODGE
Description
P48-8M-30-SDS HTD SYNCH SPROCKET
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 48 Teeth; 31.75MM Face Width; Bushed; 131.064MM Flange OD; 120.86MM Outside Diameter; 122.23MM Pitch Diameter; Keyway; SDS Bushing; No Minimum Plain Bore
Part #
110731
BDI #
254578
Details
275.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-8M-30-SDS-HTD/p/254578
Your Price
$ 275.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.716
EAN
0782475265299
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.5
Long Description
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 48 Teeth; 31.75MM Face Width; Bushed; 131.064MM Flange OD; 120.86MM Outside Diameter; 122.23MM Pitch Diameter; Keyway; SDS Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
5.16 Inch | 131.064 Millimeter
Outside Diameter
4.758 Inch | 120.86 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.812 Inch | 122.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh