https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P4814M115-3535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P4814M115-3535 SPROCKET ; HTS-TB
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 48 Teeth; 125.425MM Face Width; Bushed; 227.076MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
P4814M115-3535
BDI #
610361
Details
729.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P4814M115-3535/p/610361
Your Price
$ 729.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
18.16
EAN
0697950782164
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
41.1
Long Description
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 48 Teeth; 125.425MM Face Width; Bushed; 227.076MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Outside Diameter
8.311 Inch | 211.11 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.94 Inch | 227.076 Millimeter
Pitch Diameter
8.421 Inch | 213.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh