https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P4814M85-E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P4814M85-E SPROCKET ; 48 TEETH 14MM PITCH X 3.346" BELT WD
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 48 Teeth; 93.675MM Face Width; Bushed; 227.076MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P4814M85-E
BDI #
610369
Details
581.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P4814M85-E/p/610369
Your Price
$ 581.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.86
EAN
0697950782249
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
29
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 48 Teeth; 93.675MM Face Width; Bushed; 227.076MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
8.311 Inch | 211.11 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
8.421 Inch | 213.9 Millimeter
Flange Outside Diameter
8.94 Inch | 227.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh