https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P52-14M-40-E
TB WOODS TB WOODS
Description
P52-14M-40-E SYNCHRONOUS PULLEY
40MM Belt Width; 14MM Belt Pitch; 14M-40 Synchronous Plus Belt Style; 52 Teeth; 46.05MM Face Width; Bushed; 245.872MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P5214M40
BDI #
981347
Details
1043.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-14M-40-E/p/981347
Your Price
$ 1,043.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.464
EAN
0698672592017
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40 Synchronous Plus
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
40MM Belt Width; 14MM Belt Pitch; 14M-40 Synchronous Plus Belt Style; 52 Teeth; 46.05MM Face Width; Bushed; 245.872MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Flange Outside Diameter
9.68 Inch | 245.872 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh