https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P52-20M-170-M
TB WOODS TB WOODS
Description
P52-20M-170-M SYNCHRONOUS PULLEY
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 52 Teeth; 181.102MM Face Width; Bushed; 349.504MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
P5220M170
BDI #
986244
Details
4196.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-20M-170-M/p/986244
Your Price
$ 4,196.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
63.692
EAN
0698672595919
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Synchronous Plus
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 52 Teeth; 181.102MM Face Width; Bushed; 349.504MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Face Width
7.13 Inch | 181.102 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
13.76 Inch | 349.504 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.863 Inch | 326.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh