https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm
GATES
GATES
P52-20M-170
GATES GATES
Description
P52-20M-170 SYNCHRONOUS PULLEY ; 52GROVES 20MM P 170MM W
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 52 Teeth; 181.102MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
78824041
BDI #
1125785
Details
3300.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-20M-170/p/1125785
Your Price
$ 3,300.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
67.59
EAN
0072053126976
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 52 Teeth; 181.102MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Outside Diameter
12.863 Inch | 326.72 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
13.75 Inch | 349.25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh