https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTJ8aW1hZ2UvanBlZ3xhRE16TDJoaU5pOHhNRFkwTkRFek9UTXhNVEV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDI4ZDJhMWM2ODdhM2NlZGI0MTkwMTUzMWRhNDkxYzRhNTI0ZWZmMmFiYzdkYTIwOGFkN2E4ZGJkMzllZTgyMTY
DODGE
DODGE
P52-5M-25-JA
DODGE DODGE
Description
P52-5M-25-JA HTD SYNCH SPROCKET
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 52 Teeth; 32.512MM Face Width; Bushed; 90.576MM Flange OD; 81.61MM OD; 82.753MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
114659
BDI #
19377013
Details
136.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-5M-25-JA/p/19377013
Your Price
$ 136.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.636
EAN
0782475744695
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114659
Weight / LBS
1.3
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 52 Teeth; 32.512MM Face Width; Bushed; 90.576MM Flange OD; 81.61MM OD; 82.753MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Pitch Diameter
3.258 Inch | 82.753 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 19 To 22 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.213 Inch | 81.61 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh