https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P52-5MGT-25
GATES GATES
Description
P52-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 52 Teeth; 27.432MM Face Width; Bushed; 90.576MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
77092052
BDI #
1125790
Details
152.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-5MGT-25/p/1125790
Your Price
$ 152.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.65
EAN
0072053462180
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 52 Teeth; 27.432MM Face Width; Bushed; 90.576MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
3.258 Inch | 82.753 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.213 Inch | 81.61 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh