https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P56-14M-85-3535
CONTINENTAL CONTINENTAL
Description
P56-14M-85-3535 TAPER LOCK SPROCKET
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 56 Teeth; 93.675MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20182838
BDI #
414221
Details
1047.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-14M-85-3535/p/414221
Your Price
$ 1,047.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
23.133
EAN
0037256319860
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 56 Teeth; 93.675MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Outside Diameter
9.715 Inch | 246.761 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Flange Outside Diameter
10.375 Inch | 263.525 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh