https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFJtTDJoaE9DOHhNRFkwTkRFek9UY3pOekV4T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w2YWJmMzQ4OTU0MWQ1YmNlZjQwN2RjZmYwMzljZTk4NmYxZTMzYTAwZWU1MzkyMzg3OGY5NTBlNmM3MTBiZTgy
DODGE
DODGE
P56-14M-85-F HTD
DODGE DODGE
Description
P56-14M-85-F HTD SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 56 Teeth; 101.6MM Face Width; Bushed; 263.017MM Flange OD; 246.761MM OD; 249.555MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
110841
BDI #
254673
Details
724.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-14M-85-F-HTD/p/254673
Your Price
$ 724.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
20.121
EAN
0782475264476
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
46
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 56 Teeth; 101.6MM Face Width; Bushed; 263.017MM Flange OD; 246.761MM OD; 249.555MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
4 Inch | 101.6 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Flange Outside Diameter
10.355 Inch | 263.017 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh