https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P56-14MGT-55
GATES GATES
Description
P56-14MGT-55 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 55MM W
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 56 Teeth; 61.722MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77115056
BDI #
1125796
Details
656.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-14MGT-55/p/1125796
Your Price
$ 656.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.82
EAN
0072053459951
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 56 Teeth; 61.722MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.43 Inch | 61.722 Millimeter
Flange Outside Diameter
10.375 Inch | 263.525 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh