https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P56-20M-115-J
TB WOODS TB WOODS
Description
P56-20M-115-J SYNCHRONOUS PULLEY
115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 56 Teeth; 127MM Face Width; Bushed; 374.904MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P5620M115
BDI #
997821
Details
4019.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-20M-115-J/p/997821
Your Price
$ 4,019.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
39.456
EAN
0698672596008
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Synchronous Plus
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 56 Teeth; 127MM Face Width; Bushed; 374.904MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.866 Inch | 352.196 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5 Inch | 127 Millimeter
Flange Outside Diameter
14.76 Inch | 374.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh