![P56-20M-115](/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm)
![P56-20M-115](/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm)
GATES
GATES
P56-20M-115
GATES GATES
Description
P56-20M-115 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 115MM W
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 56 Teeth; 127MM Face Width; Bushed; 374.65MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
78824045
BDI #
1125798
Details
2838.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-20M-115/p/1125798
Your Price
$ 2,838.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
48.08
EAN
0072053127089
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Powergrip HTD
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 56 Teeth; 127MM Face Width; Bushed; 374.65MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
14.75 Inch | 374.65 Millimeter
Outside Diameter
13.866 Inch | 352.196 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh