https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P56-5M-15-SH
TB WOODS TB WOODS
Description
P56-5M-15-SH SYNCHRONOUS PULLEY
15MM Belt Width; 5MM Belt Pitch; 5M-15 Synchronous Plus Belt Style; 56 Teeth; 16.51MM Face Width; Bushed; 96.774MM Flange OD; 87.986MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
P565M15
BDI #
991619
Details
173.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-5M-15-SH/p/991619
Your Price
$ 173.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.634
EAN
0698672585170
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 Synchronous Plus
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 Synchronous Plus Belt Style; 56 Teeth; 16.51MM Face Width; Bushed; 96.774MM Flange OD; 87.986MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.464 Inch | 87.986 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh