https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-TL-B1F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0U0TDJoa01pOHhNRFkwTkRFME1UVTNNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlVVEY5Q01VWmZNekF3ZURNd01DNXFjR2N8MzU3NDNkMjAzMzcyZTYxMmM4NGFmNWM2MDk0OTRhZmE4NGEyNDA4YmE0YjYwMmVmMDYyMzI0YzlkYzNjMzc3Yg
DODGE
DODGE
P56-8M-20-2012 HT250
DODGE DODGE
Description
P56-8M-20-2012 HT250 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 56 Teeth; 28.702MM Face Width; Bushed; 151.003MM Flange OD; 141.224MM OD; 142.596MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
112862
BDI #
255158
Details
325.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-8M-20-2012-HT250/p/255158
Your Price
$ 325.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.579
EAN
0782475675845
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112862
Weight / LBS
5.6
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 56 Teeth; 28.702MM Face Width; Bushed; 151.003MM Flange OD; 141.224MM OD; 142.596MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
5.945 Inch | 151.003 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Face Width
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh