https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P60-14M-115-4040 HT250
DODGE DODGE
Description
P60-14M-115-4040 HT250 SYNCH SPROCKET
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 60 Teeth; 133.35MM Face Width; Bushed; 281.102MM Flange OD; 264.592MM OD; 267.386MM Pitch Diameter; Yes Keyway; 48 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
114526
BDI #
255574
Details
1082.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-14M-115-4040-HT250/p/255574
Your Price
$ 1,082.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
33.112
EAN
0782475733125
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
70
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 60 Teeth; 133.35MM Face Width; Bushed; 281.102MM Flange OD; 264.592MM OD; 267.386MM Pitch Diameter; Yes Keyway; 48 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Flange Outside Diameter
11.067 Inch | 281.102 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh