https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P60-5M-25-SH
CONTINENTAL CONTINENTAL
Description
P60-5M-25-SH SPROCKET
25MM Belt Width; 5MM Belt Pitch; 5M-25 Hawk PD Belt Style; 60 Teeth; 26.416MM Face Width; Bushed; 99.568MM Flange OD; 94.361MM OD; 95.504MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
20182418
BDI #
413801
Details
197.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-5M-25-SH/p/413801
Your Price
$ 197.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
EAN
0037256315664
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25 Hawk PD
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5M-25 Hawk PD Belt Style; 60 Teeth; 26.416MM Face Width; Bushed; 99.568MM Flange OD; 94.361MM OD; 95.504MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Flange Outside Diameter
3.92 Inch | 99.568 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh