https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
DODGE
DODGE
P64-14M-55-F
DODGE DODGE
Description
P64-14M-55-F HTD SYNCH SPROCKET
Pulley, Synchronous; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 64 Teeth; 61.925MM Face Width; Bushed; 296.672MM Flange OD; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; Keyway; F Bushing; No Minimum Plain Bore
Part #
110818
BDI #
631515
Details
813.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-14M-55-F/p/631515
Your Price
$ 813.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.741
EAN
0782475265947
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-55
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
62.6
Long Description
Pulley, Synchronous; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 64 Teeth; 61.925MM Face Width; Bushed; 296.672MM Flange OD; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; Keyway; F Bushing; No Minimum Plain Bore
Face Width
2.438 Inch | 61.925 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Flange Outside Diameter
11.68 Inch | 296.672 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
11.119 Inch | 282.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh