https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P64-20M-115-J
CONTINENTAL CONTINENTAL
Description
P64-20M-115-J SPROCKET
115MM Belt Width; 20MM Belt Pitch; 20M-115 HawkPD Belt Style; 64 Teeth; 127MM Face Width; Bushed; 430.022MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
20182424
BDI #
413807
Details
4484.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-20M-115-J/p/413807
Your Price
$ 4,484.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.901
EAN
0037256315725
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Hawk PD
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 HawkPD Belt Style; 64 Teeth; 127MM Face Width; Bushed; 430.022MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Pitch Diameter
16.041 Inch | 407.441 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5 Inch | 127 Millimeter
Outside Diameter
15.871 Inch | 403.123 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
16.93 Inch | 430.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh