https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDh8aW1hZ2UvanBlZ3xhR1poTDJnMlpTOHhNRFkwTkRFMU1UQTBNakEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGRlNjAwMGMwZjM4ZmMyNWRjYTRmZTVlZGFiMTg3ZWFlODRmNzUxY2JjNjVmNmI5ZDM3MjQ4MDM0NTE1YTRmNjM
DODGE
DODGE
P64-5M-15-1610 HT250
DODGE DODGE
Description
P64-5M-15-1610 HT250 SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 64 Teeth; 22.606MM Face Width; Bushed; 105.918MM Flange OD; 100.711MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
112475
BDI #
255119
Details
166.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-5M-15-1610-HT250/p/255119
Your Price
$ 166.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.898
EAN
0782475733095
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 64 Teeth; 22.606MM Face Width; Bushed; 105.918MM Flange OD; 100.711MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Outside Diameter
3.965 Inch | 100.711 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Flange Outside Diameter
4.17 Inch | 105.918 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh