https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTJ8aW1hZ2UvanBlZ3xhRE16TDJoaU5pOHhNRFkwTkRFek9UTXhNVEV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDI4ZDJhMWM2ODdhM2NlZGI0MTkwMTUzMWRhNDkxYzRhNTI0ZWZmMmFiYzdkYTIwOGFkN2E4ZGJkMzllZTgyMTY
DODGE
DODGE
P64-5M-15-SH HTD
DODGE DODGE
Description
P64-5M-15-SH HTD SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 64 Teeth; 22.606MM Face Width; Bushed; 105.918MM Flange OD; 100.711MM OD; 101.854MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
114648
BDI #
255597
Details
154.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-5M-15-SH-HTD/p/255597
Your Price
$ 154.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.907
EAN
0782475743322
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 64 Teeth; 22.606MM Face Width; Bushed; 105.918MM Flange OD; 100.711MM OD; 101.854MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.17 Inch | 105.918 Millimeter
Outside Diameter
3.965 Inch | 100.711 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh