![P64-5M-25-1610 HT250](/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5)
![P64-5M-25-1610 HT250](/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5)
255135
Pulleys - Synchronous
DODGE
DODGE
P64-5M-25-1610 HT250
DODGE DODGE
Description
P64-5M-25-1610 HT250 SYNCH SPROCKET
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 64 Teeth; 32.512MM Face Width; Bushed; 105.918MM Flange OD; 100.711MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
P64-5M-25-1610 HT250
BDI #
255135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-5M-25-1610-HT250/p/255135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.116
EAN
0782475733118
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.4
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 64 Teeth; 32.512MM Face Width; Bushed; 105.918MM Flange OD; 100.711MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
4.17 Inch | 105.918 Millimeter
Outside Diameter
3.965 Inch | 100.711 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh