![P64-5M-25-SH](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P64-5M-25-SH](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
CONTINENTAL
CONTINENTAL
P64-5M-25-SH
CONTINENTAL CONTINENTAL
Description
P64-5M-25-SH SPROCKET
25MM Belt Width; 5MM Belt Pitch; 5M-25 HawkPD Belt Style; 64 Teeth; 26.416MM Face Width; Bushed; 105.664MM Flange OD; 100.711MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
20182430
BDI #
413813
Details
217.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-5M-25-SH/p/413813
Your Price
$ 217.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.043
EAN
0037256315787
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25 Hawk PD
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5M-25 HawkPD Belt Style; 64 Teeth; 26.416MM Face Width; Bushed; 105.664MM Flange OD; 100.711MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Outside Diameter
3.965 Inch | 100.711 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
4.16 Inch | 105.664 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh