![P64-8M-50-SK](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P64-8M-50-SK](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
CONTINENTAL
CONTINENTAL
P64-8M-50-SK
CONTINENTAL CONTINENTAL
Description
P64-8M-50-SK SYNCHRONOUS PULLEY
50MM Belt Width; 8MM Belt Pitch; 8M-50 HawkPD Belt Style; 64 Teeth; 53.975MM Face Width; Bushed; 171.958MM Flange OD; 161.595MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182433
BDI #
413816
Details
514.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-8M-50-SK/p/413816
Your Price
$ 514.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
EAN
0037256315817
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50 Hawk PD
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 HawkPD Belt Style; 64 Teeth; 53.975MM Face Width; Bushed; 171.958MM Flange OD; 161.595MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.77 Inch | 171.958 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Outside Diameter
6.362 Inch | 161.595 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh