https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P6420M230-M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P6420M230-M SPROCKET ; HTS-QD
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 64 Teeth; 241.3MM Face Width; Bushed; 429.997MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
P6420M230-M
BDI #
610462
Details
5103.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6420M230-M/p/610462
Your Price
$ 5,103.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
155.13
EAN
0697950441771
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
198
Long Description
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 64 Teeth; 241.3MM Face Width; Bushed; 429.997MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Face Width
9.5 Inch | 241.3 Millimeter
Pitch Diameter
16.041 Inch | 407.441 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
16.929 Inch | 429.997 Millimeter
Outside Diameter
15.871 Inch | 403.123 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh