https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P68-14M-115-J
TB WOODS TB WOODS
Description
P68-14M-115-J SYNCHRONOUS PULLEY
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 68 Teeth; 125.425MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P6814M115
BDI #
989265
Details
1440.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-14M-115-J/p/989265
Your Price
$ 1,440.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.414
EAN
0698672592147
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Synchronous Plus
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 68 Teeth; 125.425MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh