https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhREkzTDJoallTOHhNRFkwTkRFME1qTTVNVE15Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5M2VjMmNhZTcwMzRiYWE3MDk2N2Y0YjI3M2FlYjYzYjIzODVmNmI2OTE0YzZjNDA5MWEzZTIzZjNhOWVlZThm
DODGE
DODGE
P68-14M-85-3535 HT250
DODGE DODGE
Description
P68-14M-85-3535 HT250 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 68 Teeth; 101.6MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
112958
BDI #
255239
Details
1004.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-14M-85-3535-HT250/p/255239
Your Price
$ 1,004.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
28.912
EAN
0782475674749
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
63
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 68 Teeth; 101.6MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh