https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P68-14M-85-F
TB WOODS TB WOODS
Description
P68-14M-85-F SYNCHRONOUS PULLEY
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 68 Teeth; 93.675MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
P6814M85
BDI #
994437
Details
1187.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-14M-85-F/p/994437
Your Price
$ 1,187.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.326
EAN
0698672592130
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Synchronous Plus
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 68 Teeth; 93.675MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh