https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P68-20M-290-N
TB WOODS TB WOODS
Description
P68-20M-290-N SYNCHRONOUS PULLEY
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 68 Teeth; 301.752MM Face Width; Bushed; 455.422MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P6820M290
BDI #
995779
Details
10569.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-20M-290-N/p/995779
Your Price
$ 10,569.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
154.02
EAN
0698672596336
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Synchronous Plus
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 68 Teeth; 301.752MM Face Width; Bushed; 455.422MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Face Width
11.88 Inch | 301.752 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Outside Diameter
16.874 Inch | 428.6 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Pitch Diameter
17.044 Inch | 432.918 Millimeter
Flange Outside Diameter
17.93 Inch | 455.422 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh