https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P68-20M-340-N
TB WOODS TB WOODS
Description
P68-20M-340-N SYNCHRONOUS PULLEY
340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 68 Teeth; 352.552MM Face Width; Bushed; 455.422MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P6820M340
BDI #
988560
Details
11259.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-20M-340-N/p/988560
Your Price
$ 11,259.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
169.875
EAN
0698672596343
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Synchronous Plus
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 68 Teeth; 352.552MM Face Width; Bushed; 455.422MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Flange Outside Diameter
17.93 Inch | 455.422 Millimeter
Pitch Diameter
17.044 Inch | 432.918 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.874 Inch | 428.6 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh