https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTJ8aW1hZ2UvanBlZ3xhRE16TDJoaU5pOHhNRFkwTkRFek9UTXhNVEV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDI4ZDJhMWM2ODdhM2NlZGI0MTkwMTUzMWRhNDkxYzRhNTI0ZWZmMmFiYzdkYTIwOGFkN2E4ZGJkMzllZTgyMTY
DODGE
DODGE
P68-5M-15-SDS HTD
DODGE DODGE
Description
P68-5M-15-SDS HTD SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 68 Teeth; 22.606MM Face Width; Bushed; 114.808MM Flange OD; 107.086MM OD; 108.229MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
114649
BDI #
255598
Details
159.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-5M-15-SDS-HTD/p/255598
Your Price
$ 159.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.907
EAN
0782475742530
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 68 Teeth; 22.606MM Face Width; Bushed; 114.808MM Flange OD; 107.086MM OD; 108.229MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter
4.261 Inch | 108.229 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Outside Diameter
4.216 Inch | 107.086 Millimeter
Flange Outside Diameter
4.52 Inch | 114.808 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh