https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P68-5M-25-SDS
CONTINENTAL CONTINENTAL
Description
P68-5M-25-SDS SPROCKET
25MM Belt Width; 5MM Belt Pitch; 5M-25 HawkPD Belt Style; 68 Teeth; 26.416MM Face Width; Bushed; 112.014MM Flange OD; 107.086MM OD; 108.229MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
20182447
BDI #
413830
Details
233.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-5M-25-SDS/p/413830
Your Price
$ 233.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.089
EAN
0037256315954
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25 Hawk PD
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5M-25 HawkPD Belt Style; 68 Teeth; 26.416MM Face Width; Bushed; 112.014MM Flange OD; 107.086MM OD; 108.229MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Outside Diameter
4.216 Inch | 107.086 Millimeter
Pitch Diameter
4.261 Inch | 108.229 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh