https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P6820M340-N
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P6820M340-N SPROCKET ; HTS-QD
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 68 Teeth; 352.552MM Face Width; Bushed; 455.346MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P6820M340-N
BDI #
610490
Details
8682.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6820M340-N/p/610490
Your Price
$ 8,682.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
165.11
EAN
0697950441849
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
364
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 68 Teeth; 352.552MM Face Width; Bushed; 455.346MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Flange Outside Diameter
17.927 Inch | 455.346 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Outside Diameter
16.874 Inch | 428.6 Millimeter
Pitch Diameter
17.044 Inch | 432.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh