![P685M25-SDS](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P685M25-SDS](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P685M25-SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P68-5M-25-SDS SPROCKET ; HTS QD 25 SDS
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 68 Teeth; 26.416MM Face Width; Bushed; 112.014MM Flange OD; 107.086MM OD; 108.229MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
P685M25-SDS
BDI #
610492
Details
173.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P685M25-SDS/p/610492
Your Price
$ 173.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.126
EAN
0697950783130
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.1
Long Description
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 68 Teeth; 26.416MM Face Width; Bushed; 112.014MM Flange OD; 107.086MM OD; 108.229MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Outside Diameter
4.216 Inch | 107.086 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.261 Inch | 108.229 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh