https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P72-14M-85-F
CONTINENTAL CONTINENTAL
Description
P72-14M-85-F SYNCHRONOUS PULLEY
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 72 Teeth; 93.675MM Face Width; Bushed; 335.026MM Flange OD; 318.059MM OD; 320.853MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
20182452
BDI #
413835
Details
1265.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-14M-85-F/p/413835
Your Price
$ 1,265.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
26.762
EAN
0037256316005
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 72 Teeth; 93.675MM Face Width; Bushed; 335.026MM Flange OD; 318.059MM OD; 320.853MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
12.522 Inch | 318.059 Millimeter
Flange Outside Diameter
13.19 Inch | 335.026 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter
12.632 Inch | 320.853 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh