https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDh8aW1hZ2UvanBlZ3xhR1poTDJnMlpTOHhNRFkwTkRFMU1UQTBNakEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGRlNjAwMGMwZjM4ZmMyNWRjYTRmZTVlZGFiMTg3ZWFlODRmNzUxY2JjNjVmNmI5ZDM3MjQ4MDM0NTE1YTRmNjM
DODGE
DODGE
P72-5M-15-1610 HT250
DODGE DODGE
Description
P72-5M-15-1610 HT250 SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 72 Teeth; 22.606MM Face Width; Bushed; 118.618MM Flange OD; 113.436MM OD; 114.579MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
112477
BDI #
255121
Details
178.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-5M-15-1610-HT250/p/255121
Your Price
$ 178.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.229
EAN
0782475732883
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.8
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 72 Teeth; 22.606MM Face Width; Bushed; 118.618MM Flange OD; 113.436MM OD; 114.579MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
4.466 Inch | 113.436 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Flange Outside Diameter
4.67 Inch | 118.618 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh