https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTJ8aW1hZ2UvanBlZ3xhRE16TDJoaU5pOHhNRFkwTkRFek9UTXhNVEV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDI4ZDJhMWM2ODdhM2NlZGI0MTkwMTUzMWRhNDkxYzRhNTI0ZWZmMmFiYzdkYTIwOGFkN2E4ZGJkMzllZTgyMTY
DODGE
DODGE
P72-5M-25-SDS
DODGE DODGE
Description
P72-5M-25-SDS ; POR
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 72 Teeth; 32.512MM Face Width; Bushed; 118.618MM Flange OD; 113.436MM OD; 114.579MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
114664
BDI #
19377017
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-5M-25-SDS/p/19377017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.226
EAN
0782475744701
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114664
Weight / LBS
2.8
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 72 Teeth; 32.512MM Face Width; Bushed; 118.618MM Flange OD; 113.436MM OD; 114.579MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.67 Inch | 118.618 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Outside Diameter
4.466 Inch | 113.436 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh