https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-TL-B1F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0U0TDJoa01pOHhNRFkwTkRFME1UVTNNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlVVEY5Q01VWmZNekF3ZURNd01DNXFjR2N8MzU3NDNkMjAzMzcyZTYxMmM4NGFmNWM2MDk0OTRhZmE4NGEyNDA4YmE0YjYwMmVmMDYyMzI0YzlkYzNjMzc3Yg
DODGE
DODGE
P72-8M-20-2012 HT250
DODGE DODGE
Description
P72-8M-20-2012 HT250 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.702MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
112864
BDI #
255160
Details
408.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-8M-20-2012-HT250/p/255160
Your Price
$ 408.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
4.677
EAN
0782475676613
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.702MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.13 Inch | 28.702 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Flange Outside Diameter
7.598 Inch | 192.989 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh