https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhREkzTDJoallTOHhNRFkwTkRFME1qTTVNVE15Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5M2VjMmNhZTcwMzRiYWE3MDk2N2Y0YjI3M2FlYjYzYjIzODVmNmI2OTE0YzZjNDA5MWEzZTIzZjNhOWVlZThm
DODGE
DODGE
P80-14M-115-4545 HT250
DODGE DODGE
Description
P80-14M-115-4545 HT250 SYNCH SPROCKET
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 80 Teeth; 133.35MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Part #
114530
BDI #
255578
Details
1434.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-14M-115-4545-HT250/p/255578
Your Price
$ 1,434.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
67.132
EAN
0782475732821
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4545
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
148
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 80 Teeth; 133.35MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Flange Outside Diameter
14.62 Inch | 371.348 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh