https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P80-20M-340-P
CONTINENTAL CONTINENTAL
Description
P80-20M-340-P SPROCKET
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 80 Teeth; 352.552MM Face Width; Bushed; 530.098MM Flange OD; 504.977MM OD; 509.295MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
20182474
BDI #
413857
Details
13276.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-20M-340-P/p/413857
Your Price
$ 13,276.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
184.294
EAN
0037256316227
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Hawk PD
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 80 Teeth; 352.552MM Face Width; Bushed; 530.098MM Flange OD; 504.977MM OD; 509.295MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Pitch Diameter
20.051 Inch | 509.295 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Flange Outside Diameter
20.87 Inch | 530.098 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Outside Diameter
19.881 Inch | 504.977 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh