https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-TL-B1F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0U0TDJoa01pOHhNRFkwTkRFME1UVTNNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlVVEY5Q01VWmZNekF3ZURNd01DNXFjR2N8MzU3NDNkMjAzMzcyZTYxMmM4NGFmNWM2MDk0OTRhZmE4NGEyNDA4YmE0YjYwMmVmMDYyMzI0YzlkYzNjMzc3Yg
DODGE
DODGE
P80-8M-20-2517 HT250
DODGE DODGE
Description
P80-8M-20-2517 HT250 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.702MM Face Width; Bushed; 213.004MM Flange OD; 202.336MM OD; 203.708MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
112865
BDI #
255161
Details
440.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-8M-20-2517-HT250/p/255161
Your Price
$ 440.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
6.21
EAN
0782475676088
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
13
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.702MM Face Width; Bushed; 213.004MM Flange OD; 202.336MM OD; 203.708MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.13 Inch | 28.702 Millimeter
Flange Outside Diameter
8.386 Inch | 213.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh