https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P80-8M-30-SK
CONTINENTAL CONTINENTAL
Description
P80-8M-30-SK SYNCHRONOUS PULLEY
30MM Belt Width; 8MM Belt Pitch; 8M-30 HawkPD Belt Style; 80 Teeth; 31.75MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182478
BDI #
413861
Details
561.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-8M-30-SK/p/413861
Your Price
$ 561.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.445
EAN
0037256316265
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 Hawk PD
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 HawkPD Belt Style; 80 Teeth; 31.75MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
7.966 Inch | 202.336 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh