https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFU1TDJnMVlTOHhNRFkwTkRFME9EQXlOelF5TWk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGIwNmRiZTAwZjI5ZTEzMWRlNzUxMTE1NjRjZDcyODVmMzM3MzczZDU0YWQ1OTNiNGY2MjgxNDIzMGFlZTE1OTA
DODGE
DODGE
P80-8M-85-SF HTD
DODGE DODGE
Description
P80-8M-85-SF HTD SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Bushed; 213.868MM Flange OD; 202.336MM OD; 203.708MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
110769
BDI #
254613
Details
574.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-8M-85-SF-HTD/p/254613
Your Price
$ 574.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
9.352
EAN
0782475264377
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110769
Weight / LBS
29
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Bushed; 213.868MM Flange OD; 202.336MM OD; 203.708MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.42 Inch | 213.868 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh