![P8020M340-P](/medias/INDXXXPULLEY-SYNC-HT-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGxpTDJoalpDOHhNREUwT0RVME5qRTRNekU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8NDg0MDAyNTkyY2I1N2NhZTQ2YzgwOWY0NmUyYjUzNDkyOTE3MTZhNmIyNWRiMzBjYzI3Zjk2NzQ3NmQ2MmMzMg)
![P8020M340-P](/medias/INDXXXPULLEY-SYNC-HT-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGxpTDJoalpDOHhNREUwT0RVME5qRTRNekU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8NDg0MDAyNTkyY2I1N2NhZTQ2YzgwOWY0NmUyYjUzNDkyOTE3MTZhNmIyNWRiMzBjYzI3Zjk2NzQ3NmQ2MmMzMg)
TIMKEN
TIMKEN
P8020M340-P
TIMKEN TIMKEN
Description
P8020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755734
Synchronous Pulley; 340MM Belt Width; 20 MM Belt Pitch; 20M-340 Belt Style; 80 Teeth; 352.552MM Face Width; Bushed; 504.977MM Outside Diameter; 509.295MM Pitch Diameter; Yes Keyway; P Bushing; No Minimum Plain Bore
Part #
P8020M340-P
BDI #
24303650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P8020M340-P/p/24303650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
184.158
EAN
0070964156013
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
406
Long Description
Synchronous Pulley; 340MM Belt Width; 20 MM Belt Pitch; 20M-340 Belt Style; 80 Teeth; 352.552MM Face Width; Bushed; 504.977MM Outside Diameter; 509.295MM Pitch Diameter; Yes Keyway; P Bushing; No Minimum Plain Bore
Flange Outside Diameter
20.866 Inch | 529.996 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 0 Millimeter
Outside Diameter
19.881 Inch | 504.977 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20.051 Inch | 509.295 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh