https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P808M85-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P808M85-3020 SPROCKET ; HTS-TB
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 80 Teeth; 88.9MM Face Width; Bushed; 212.725MM Flange OD; 202.336MM OD; 203.72MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P808M85-3020
BDI #
610546
Details
600.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P808M85-3020/p/610546
Your Price
$ 600.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.98
EAN
0697950783550
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
24.2
Long Description
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 80 Teeth; 88.9MM Face Width; Bushed; 212.725MM Flange OD; 202.336MM OD; 203.72MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 24 To 75 Millimeter
Flange Outside Diameter
8.375 Inch | 212.725 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh