https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
TB WOODS
TB WOODS
P90-14M-115-J
TB WOODS TB WOODS
Description
P90-14M-115-J SYNCHRONOUS PULLEY
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P9014M115
BDI #
990766
Details
1959.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-14M-115-J/p/990766
Your Price
$ 1,959.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33.205
EAN
0698672590723
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Synchronous Plus
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh