https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
TB WOODS
TB WOODS
P90-14M-55-3020
TB WOODS TB WOODS
Description
P90-14M-55-3020 ; POR TAPER LOCK SPROCKET
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 0MM Flange OD; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P9014M55TL
BDI #
18381687
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-14M-55-3020/p/18381687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
20.93
EAN
0698672127400
Product Group - BDI
M02356
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P9014M55TL
Manufacturer Internal Number
P9014M55TL
Weight / LBS
46.1
Long Description
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 0MM Flange OD; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh